Categories
Batteries
Electrical Boxes
Electrical Box Covers
DC Link Chokes
Filters
Fittings
Grips
Insulators
Power Factor Correction Capacitors
Power Centers
Plugs & Receptacles
Power Supplies
Power Strips
Jacks
Line Reactors
Surge Protective Devices (SPDs)
Safety Switches
Switches
Transformers
Isolators
Multimeters
Bus Drops
Cable Entries
Conduit Mounts
Conduit Outlet Bodies
Couplers
Wireholders
-
ELC-PS02Cutler Hammer, Div of Eaton Power Supplies, ELC SeriesItem NumberELC-PS02MFG Item NumberELC-PS02SeriesELCProduct DescriptionELC Power Supply, 48W/2ASpecifications
Specifications Power 48 W Input Voltage (AC) 85-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 23-25 VDC Output Current 2 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Output Voltage Adj. Yes Overvoltage Protection No Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 87 % Operating Temperature 32-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ELC-PS01Cutler Hammer, Div of Eaton Power Supplies, ELC SeriesItem NumberELC-PS01MFG Item NumberELC-PS01SeriesELCProduct DescriptionELC Power Supply, 24W/1ASpecifications
Specifications Power 24 W Input Voltage (AC) 85-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 23-25 VDC Output Current 1 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Output Voltage Adj. Yes Overvoltage Protection No Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 87 % Operating Temperature 32-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Shopping Options
Manufacturer
Product Series
Output Current
Power